Compression Union 1/4In, 0062X04
Mfr # 62X4
Zoro # G3564377
product price: $6.25
/eaKey Features
Fitting Shape
Straight
Fitting Material
Brass
Hydraulic Fitting Thread Type
Female Seal Lock
Standards
SAE
Hydraulic Fitting Thread Size
7/16"-24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62X4
Zoro #
G3564377
UPC #
-
Country of Origin
United States
Dimensions
Hydraulic Fitting Thread Size
7/16"-24
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
3/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Details
Item
Compression Fitting Union
Fitting Shape
Straight
Fitting Material
Brass
Hydraulic Fitting Thread Type
Female Seal Lock
Standards
SAE
Fitting Side A Connection Type
Compression
Specific Fitting Shape
Straight Connector
Fitting Side B Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
For Media Type
Air
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
220 Degrees F
Connector Type
Coupling
Material Grade
CA360
System of Measurement
Imperial
Description
Compression Fitting Union, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade CA360, Overall Length 3/4 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, System of Measurement Imperial, Standards SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.