Zoro Homepage

Connector Male 3/8Inx1/4In, 1268X06

  • Mfr # 1268X6

  • Zoro # G3563835


product price: $10.89
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Brass
For Use With Hose Series
H017, H104, H190, H145, H245, H425
Standards
SAE
Hydraulic Fitting Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1268X6
Zoro #
G3563835
UPC #
-
Country of Origin
Mexico

Dimensions

Hydraulic Fitting Thread Size
1/4"-18
Length (In.)
1 in
Hydraulic Tube Size
3/8 in
Overall Length
1 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Fitting Shape
Straight
Fitting Material
Brass
For Use With Hose Series
H017, H104, H190, H145, H245, H425
Standards
SAE
Hydraulic Fitting Thread Type
Male NPT
Finish/Coating
Dura Kote(TM)
Specific Fitting Shape
Straight Adapter
Connector Type
Adapter
System of Measurement
Imperial
Operating Temperature - Maximum
220 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Material Grade
CA360
Operating Temperature - Minimum
0 Degrees F

Description

Compression Fitting Adapter, Finish/Coating Dura Kote(TM), Fitting Material Brass, Material Grade CA360, Overall Length 1 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Not Applicable, System of Measurement Imperial, Standards SAE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.