Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler Plug, (F)NPT, 1/2, Steel

  • Mfr # 55

  • Zoro # G8497011


product price: $11.48
/ea

Key Features

For Use With
Industrial Interchange
Material
Steel
Quick Connect Air Coupling Body Size
1/2"
Temp. Range
-40 Degrees to 250 Degrees F
Finish
zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55
Zoro #
G8497011
UPC #
-
Country of Origin
United States

Dimensions

Quick Connect Air Coupling Body Size
1/2"
Quick Connect Air Coupling Pipe Size
1/2"
Body Size - Quick Connect Air Couplings
1/2 in
Pipe Size - Quick Connect Air Couplings
1/2"
Thread Size
1/2" -14
Hose Fitting Size
1/2 in
Max. Outside Dia.
1 3/16 in
Coupling Size
1/2 in
Overall Length
2 3/8 in

Details

Item
Quick Connect Hose Coupling
For Use With
Industrial Interchange
Material
Steel
Temp. Range
-40 Degrees to 250 Degrees F
Finish
zinc plated
Max. Pressure - Quick Connect Air Couplings
500 psi
Locking Type - Quick Connect Air Couplings
Sleeve
Quick Connect Air Coupling Product Grouping
Quick Coupler Plug
Quick Connect Air Coupling Max. Pressure
500 psi
Quick Connect Air Coupling Hose Connection
(F)NPT
Material - Quick Connect Air Couplings
Steel
Hose Connection - Quick Connect Air Couplings
(F)NPT
Application
Air Tools, General Pneumatics, Construction and Industrial Plants
Max. Flow
72 cfm
Quick Connect Air Coupling Material
Steel
Quick Connect Air Coupling Interchange Type
Universal
Quick Connect Air Coupling Locking Type
Sleeve
Interchange Type - Quick Connect Air Couplings
Universal
Coupling Locking Type
Sleeve
Max. Flow Rate
2,038.81 lpm
Coupling Component
Plug
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
500 psi
Interchange Type
Universal
Connection Type
NPT
Includes Valve
No
Color
Silver
Finish/Coating
Zinc Plated
Fitting Type
FNPT
Barbed
No
Seal Material
Nitrile
Parker Interchange
H3F

Description

Quick Connect Hose Coupling, Universal, Steel, Plug, Female, NPT, Coupling Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.