Shop WEATHERHEAD
See all product information
Create Account
Crimp Fitting, 1/2" I.D., 3/4", F, JIC
Mfr # 08Z-608
Zoro # G1818568
product price:Â
$
23.99
/ea
Key Features
Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08Z-608
- Zoro #
- G1818568
- UPC #
- 994139978586
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- JIC x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1/2 in
- Fitting Material
- Steel x Steel
- Standards
- SAE J516
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Fitting Connection Type
- Crimpable
- For Use With Hose Series
- -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 to -12, H0106 (-04 to -10), H104, H115 (-04 to -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 to -16), H280, H290, H290H, H290L, H345
- Hydraulic Hose I.D.
- 1/2 in
- Hydraulic Fitting Thread Type
- Female JIC
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Gender
- Female
- Thread Type
- JIC
- Reusable
- No
- Material Grade
- 12L14, 12L15
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Connection Type
- Threaded
- Fitting Movement
- Swivel
- Vacuum Rating
- Not Rated
- Material
- Carbon Steel
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female