Shop WEATHERHEAD

Crimp Fitting, 1/2" I.D., 3/4", M, JIC

  • Mfr # 08Z-508

  • Zoro # G3012847


product price: 
$
14.85
/ea

Key Features

Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
08Z-508
Zoro #
G3012847
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 1/2 in
Hydraulic Fitting Thread Size
3/4"-16
Hose Dash Size
8
Length (In.)
2.57
For Hose Dash Size
-8
Hose Fitting A Size
3/4 in
Hose Fitting B Size
1/2 in
Thread Size
3/4"-16

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Finish
Zinc, Trivalent Chromate
Hydraulic Hose I.D.
1/2 in
Standards
SAE J516
Hydraulic Fitting Thread Type
Male JIC
For Use With Hose Series
-06, -08, -12, -16, -20, EC110, EC115, EC118, EC210, EC215, H0105 (-06 to -12), H0106 (-04 to -10), H104, H115 (-04 to -20), H116 -04, H145, H145R, H190, H190H, H245, H245L, H265 -04, H275 (-04 to -16), H280, H290, H290H, H290L, H345
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting B Gender
Genderless
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
Threaded
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
Crimp
Reusable
No
Hose Fitting A Gender
Male
Thread Type
JIC
Fitting Movement
Rigid
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male

Ratings & reviews