Shop WEATHERHEAD
See all product information
Create Account
Crimp Fitting, 1/2" I.D., 7/8", F, ORB
Mfr # 08Z-P10
Zoro # G3012716
product price:Â
$
24.49
/ea
Key Features
Fitting Size
7/8 in x 1/2 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08Z-P10
- Zoro #
- G3012716
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORB x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1/2 in
- Fitting Material
- Steel x Steel
- Standards
- SAE J516
- Hydraulic Fitting Thread Type
- Male ORB
- Finish
- Zinc, Trivalent Chromate
- For Use With Hose Series
- -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 to -12, H0106 (-04 to -10), H104, H115 (-04 to -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 to -16), H280, H290, H290H, H290L, H345
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Hose I.D.
- 1/2 in
- Hose Fitting B Gender
- Genderless
- Vacuum Rating
- Not Rated
- Reusable
- No
- Thread Type
- ORB
- Hose Fitting B Connection Type
- Crimp
- Fitting Movement
- Rigid
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting A Gender
- Female
- Material Grade
- 12L14, 12L15
- Material
- Carbon Steel
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345, For Hose I.D. 1/2 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.