This item is Discontinued.

Weatherhead Crimp Fitting, 1/4" I.D., 9/16", F, ORS 04E-S64

This item is Discontinued.

Weatherhead

Crimp Fitting, 1/4" I.D., 9/16", F, ORS (Discontinued)

Mfr # 04E-S64
Zoro # G3014070
UPC # 131606024296
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04E-S64
Zoro #
G3014070
UPC #
131606024296
Country of Origin
Mexico

Dimensions

Fitting Size
9/16 in x 1/4 in
Length (In.)
2.14
Hose Dash Size
4
Hydraulic Fitting Thread Size
9/16"-18
For Hose Dash Size
-4
Hose Fitting A Size
9/16 in
Thread Size
9/16"-18
Hose Fitting B Size
1/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
1/4 in
Hydraulic Fitting Thread Type
Female ORS
For Use With Hose Series
H009; H209; H243; H265; H275; H277; H285; H435; H436
Finish
Zinc, Trivalent Chromate
Standards
SAE J516
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
ORS
Hose Fitting B Gender
Genderless
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
Crimp
Thread Type
ORS
Vacuum Rating
Not Rated
Reusable
No
Fitting Movement
Swivel
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.