Shop WEATHERHEAD

Crimp Fitting, 1/4" I.D., M, NPTF

  • Mfr # 04E-102
  • Zoro # G3014168

product price: 
$
13.75
/ea

Key Features

Fitting Size
1/8 in x 1/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
04E-102
Zoro #
G3014168
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/8 in x 1/4 in
Hydraulic Fitting Thread Size
1/8"-27
Hose Dash Size
2
Length (In.)
1.6
For Hose Dash Size
-4
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/8 in
Thread Size
1/8"-27

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
For Use With Hose Series
H009, H209, H243, H265, H275, H277, H285, H435, H436
Hydraulic Hose I.D.
1/4 in
Finish
Zinc, Trivalent Chromate
Standards
SAE J516
Hydraulic Fitting Thread Type
Male NPT
Hydraulic Fitting Connection Type
Crimpable
Fitting Movement
Rigid
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Vacuum Rating
Not Rated
Reusable
No
Hose Fitting A Gender
Male
Thread Type
NPTF
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
Threaded
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 1/4 in, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No

Ratings & reviews