Shop WEATHERHEAD
See all product information
Create Account
Crimp Fitting, 3/8" I.D., 3/4", M, JIC, PK2
Mfr # 06E-508
Zoro # G3013431
product price:Â
$
19.40
/pk 2, $9.70/ea
Key Features
Fitting Size
3/4 in x 3/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06E-508
- Zoro #
- G3013431
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- JIC x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 3/8 in
- Fitting Material
- Steel x Steel
- Hydraulic Hose I.D.
- 3/8 in
- Finish
- Zinc, Trivalent Chromate
- For Use With Hose Series
- H009, H209, H243, H265, H275, H277, H285, H435, H436
- Standards
- SAE J516
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Fitting Thread Type
- Male JIC
- Vacuum Rating
- Not Rated
- Reusable
- No
- Hose Fitting B Connection Type
- Crimp
- Fitting Movement
- Rigid
- Thread Type
- JIC
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting A Gender
- Male
- Hose Fitting B Gender
- Genderless
- Material Grade
- 12L14, 12L15
- Material
- Carbon Steel
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.