Shop WEATHERHEAD
See all product information
Create Account
Crimp Fitting, 3/8" I.D., 3/4", M, ORB
Mfr # 06Z-P08
Zoro # G3013127
product price:Â
$
17.25
/ea
Key Features
Fitting Size
3/4 in x 3/8 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06Z-P08
- Zoro #
- G3013127
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 3/4 in x 3/8 in
- Length (In.)
- 1.97
- Hose Dash Size
- 8
- Hydraulic Fitting Thread Size
- 3/4"-16
- For Hose Dash Size
- -6
- Hose Fitting A Size
- 3/4 in
- Thread Size
- 3/4"-16
- Hose Fitting B Size
- 3/8 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.