Shop WEATHERHEAD

Crimp Fitting, 5/16" I.D., 1/2", M, JIC

  • Mfr # 05E-505

  • Zoro # G3013748


product price: 
$
26.59
/ea

Key Features

Fitting Size
1/2 in x 5/16 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05E-505
Zoro #
G3013748
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in x 5/16 in
Hose Dash Size
5
Hydraulic Fitting Thread Size
1/2"-20
Length (In.)
1.86
For Hose Dash Size
-5
Thread Size
1/2"-20
Hose Fitting A Size
1/2 in
Hose Fitting B Size
5/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Male JIC
Hydraulic Hose I.D.
5/16 in
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc, Trivalent Chromate
For Use With Hose Series
G115, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
Standards
SAE J516
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
Threaded
Thread Type
JIC
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Fitting Movement
Rigid
Reusable
No
Hose Fitting B Gender
Genderless
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -5, For Use With Hose Series G115; H017; H039; H114; H145; H146; H245; H324; H325; H350; H425; H545; H900, For Hose I.D. 5/16 in, Thread Size 1/2 In.-20, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel

Ratings & reviews