Shop WEATHERHEAD
See all product information
Create Account
Crimp Fitting, 5/16" I.D., 9/16", F, JIC, PK5
Mfr # 05E-606-5PK
Zoro # G9908361
product price:Â
$
59.59
/pk 5, $11.92/ea
Key Features
Fitting Size
9/16 in x 5/16 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05E-606-5PK
- Zoro #
- G9908361
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- JIC x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 5/16 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Thread Type
- Female JIC Swivel
- Hydraulic Fitting Connection Type
- Crimpable
- Standards
- DIN 3902
- Finish
- Dura Kote(TM)
- Hydraulic Hose I.D.
- 5/16 in
- Thread Angle (Deg.)
- 37
- For Use With Hose Series
- 2807
- Material Grade
- 12L14, 12L15
- Reusable
- No
- Fitting Movement
- Swivel
- Thread Type
- JIC
- Hose Fitting B Gender
- Genderless
- Vacuum Rating
- Not Rated
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Gender
- Female
- Hose Fitting A Connection Type
- Threaded
- Material
- Carbon Steel
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2807, For Hose I.D. 5/16 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, DIN 3902, Package Quantity 5