Shop WEATHERHEAD

Crimp Fitting, 5/8" I.D., 7/8", F, JIC

  • Mfr # 10Z-610

  • Zoro # G2109147


product price: 
$
36.89
/ea

Key Features

Fitting Size
7/8 in x 5/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10Z-610
Zoro #
G2109147
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
7/8 in x 5/8 in
Hose Dash Size
10
Hydraulic Fitting Thread Size
7/8"-14
Length (In.)
2.77
For Hose Dash Size
-10
Thread Size
7/8"-14
Hose Fitting B Size
5/8 in
Hose Fitting A Size
7/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
-06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 to -12, H0106 (-04 to -10), H104, H115 (-04 to -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 to -16), H280, H290, H290H, H290L, H345
Hydraulic Hose I.D.
5/8 in
Hydraulic Fitting Thread Type
Female JIC
Standards
SAE J516
Finish
Zinc, Trivalent Chromate
Reusable
No
Hose Fitting A Gender
Female
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
Threaded
Vacuum Rating
Not Rated
Thread Type
JIC
Fitting Movement
Swivel
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female

Ratings & reviews