Shop WEATHERHEAD

Crimp Fitting, 5/8" I.D., 7/8", M, JIC

  • Mfr # 10Z-510

  • Zoro # G3012418


product price: 
$
22.75
/ea

Key Features

Fitting Size
7/8 in x 5/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10Z-510
Zoro #
G3012418
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
7/8 in x 5/8 in
Hose Dash Size
10
Length (In.)
2.73
Hydraulic Fitting Thread Size
7/8"-14
For Hose Dash Size
-10
Hose Fitting B Size
5/8 in
Thread Size
7/8"-14
Hose Fitting A Size
7/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Male JIC
For Use With Hose Series
-06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 to -12, H0106 (-04 to -10), H104, H115 (-04 to -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 to -16), H280, H290, H290H, H290L, H345
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
5/8 in
Finish
Zinc, Trivalent Chromate
Standards
SAE J516
Reusable
No
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Fitting Movement
Rigid
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
Threaded
Thread Type
JIC
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.