Drain Cock, Brass, MNPT, 1/4 In
Mfr # W153310
Zoro # G3464675
product price: $23.99
/eaKey Features
Pipe Size - Valves
1/4"
Connection Type
MNPT
Body Material - Valves
Brass
Temp. Range
-65 Degrees To 250 Degrees F
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W153310
Zoro #
G3464675
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Valves
1/4"
Hose Inside Dia.
3/8"
Overall Height
1-9/16"
Pipe Size
1/4"
For Hose Inside Diameter
3/8 in
Details
Item
Drain Cock
Connection Type
MNPT
Body Material - Valves
Brass
Temp. Range
-65 Degrees To 250 Degrees F
Handle Material
Steel
Max. Pressure
150 psi
Body Style
Straight
Handle Type
Wing
Seat Position
Internal
Standards
ASME 1016
Body Material
Brass
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure
150 psi
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/4 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 5/8 in, Seat Position Internal, Connection Type MNPT, For Hose Inside Diameter 3/8 in, Handle Material Steel, Standards ASME 1016
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.