Drain Cock, Brass, MNPT x Hose, 3/8 In
Mfr # 1423
Zoro # G0653177
product price: $42.99
/eaKey Features
Pipe Size - Valves
3/8 in
Connection Type
MNPT x Hose
Body Material - Valves
Brass
Temp. Range
-65 Degrees To 250 Degrees F
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1423
Zoro #
G0653177
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Valves
3/8 in
Overall Height
2 15/16 in
Hose Inside Dia.
5/8 in
Pipe Size
3/8"
For Hose Inside Diameter
13/16 in
Details
Item
Drain Cock
Connection Type
MNPT x Hose
Body Material - Valves
Brass
Temp. Range
-65 Degrees To 250 Degrees F
Handle Material
Steel
Max. Pressure
150 psi
Handle Type
Handwheel
Seat Position
Internal
Body Style
Angle
Standards
ASME 1016
Body Material
Brass
Maximum Pressure
150 psi
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Description
Drain Cock, Handle Type Wheel, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 3/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Angle, Overall Height 2 7/8 in, Seat Position Internal, Connection Type MNPT, For Hose Inside Diameter 13/16 in, Handle Material Aluminum, Standards ASME 1016
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.