Drain Plug Valve 1/4In Pipe Thread,
Mfr # 6892
Zoro # G3204997
product price: $20.55
/eaKey Features
Fitting Shape
45 Degrees Elbow
Fitting Material
Brass
Hydraulic Fitting Thread Size
1/4"-18
Length (In.)
1.75 in
Standards
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6892
Zoro #
G3204997
UPC #
-
Country of Origin
United States
Dimensions
Hydraulic Fitting Thread Size
1/4"-18
Length (In.)
1.75 in
Overall Height
1.75 in
Overall Length
1.03 in
Details
Item
Drain Plug
Fitting Shape
45 Degrees Elbow
Fitting Material
Brass
Standards
SAE
Hydraulic Fitting Thread Type
Male NPT
Finish
Brass
Accessory Type
Ground Plug Drain
Description
Drain Plug, Overall Length 1.03 in, Overall Height 1.75 in, Accessory Type Ground Plug Drain, Standards SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.