Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 1/2 in, NPTF 1/2 in

  • Mfr # 1480X8X4

  • Zoro # G2857337


product price: $22.45
/ea

Key Features

Material
Brass
Pressure (PSI)
150
Pipe Size
1/4 in
Hex Size
13/16 in
Standards
DOT FMVSS 571.106, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480X8X4
Zoro #
G2857337
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Hex Size
13/16 in
Tube Size
1/2 in
Thread Size
1/4-18
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
1/4-18
Thread Size A
1/4-18
Overall Length
2 3/32 in
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Adapter
Material
Brass
Pressure (PSI)
150
Standards
DOT FMVSS 571.106, SAE
Type
Male
Includes
Nut and Sleeve
Connection
Compression Nylon Tube
Sub-Category
Elbows
Temp. Range
-40 Degrees to 200 Degrees F
Application
Air
Maximum Operating Pressure
150 psi
System of Measurement
Imperial
Compatible Tube Material
Nylon
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
NPTF
Resistance Properties
Vibration-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Specific Fitting Shape
45 Degrees Elbow Adapter
Fitting Shape
45 Degrees Elbow
Connector Type
Adapter
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Not Applicable, Thread Size A 1/4-18, Thread Size B 1/4-18, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.