Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 1/2 in, NPTF 1/4 in

  • Mfr # 1480X8

  • Zoro # G3509265


product price: $22.15
/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Elbows
Tube Size
1/2 in
Standards
DOT FMVSS 571.106, SAE
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480X8
Zoro #
G3509265
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size
3/8 in
Thread Size
3/8-18
Hex Size
13/16 in
Thread Size A
3/8-18
Overall Length
2 3/32 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
3/8-18
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8-18
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Adapter
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Elbows
Standards
DOT FMVSS 571.106, SAE
Pressure (PSI)
150
Connection
Compression Nylon Tube
Type
Male
Includes
Nut and Sleeve
Material
Brass
Application
Air
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial
Fitting Side B Connection Type
NPTF
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon
Resistance Properties
Vibration-Resistant
Specific Fitting Shape
45 Degrees Elbow Adapter
Fitting Shape
45 Degrees Elbow
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
NPTF
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Compression
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 3/8-18, Thread Size B 3/8-18, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.