Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 3/8 in, NPTF 1/2 in

  • Mfr # 1369X6X6

  • Zoro # G0865934


product price: $11.99
/ea

Key Features

Type
Male
Pipe Size
3/8 in
Material
Brass
Includes
Nut and Sleeve
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1369X6X6
Zoro #
G0865934
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Tube Size
3/8 in
Thread Size
3/8-18
Hex Size
9/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
3/8-18
Thread Size A
17/32-24
Fitting Side B Pipe Size
3/8 in
Overall Length
1 23/32 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Fitting Elbow
Type
Male
Material
Brass
Includes
Nut and Sleeve
Standards
DOT, SAE
Pressure (PSI)
150
Connection
Compression Copper Tube
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Elbows
Application
Air
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
65 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Vibration-Resistant
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side B Connection Type
MNPTF
Compatible Tube Material
Copper
System of Measurement
Imperial
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
150 psi
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
For Media Type
Air
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
NPTF

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 17/32-24, Thread Size B 3/8-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.