Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 5/8 in, NPTF 1/8 in

  • Mfr # 1369X10X6

  • Zoro # G3202884


product price: $22.35
/ea

Key Features

Material
Brass
Tube Size
5/8 in
Hex Size
53/64 in
Type
Male
Standards
DOT, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1369X10X6
Zoro #
G3202884
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Hex Size
53/64 in
Pipe Size
3/8 in
Thread Size
3/8-18
Thread Size A
13/16-18
Overall Length
2 3/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size B
3/8-18
Fitting Side B Pipe Size
3/8 in
Thread Size 2
3/8-18
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Fitting Elbow
Material
Brass
Type
Male
Standards
DOT, SAE
Pressure (PSI)
150
Sub-Category
Elbows
Includes
Nut and Sleeve
Temp. Range
-40 Degrees to 200 Degrees F
Connection
Compression Copper Tube
Application
Air
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Compatible Tube Material
Copper
Fitting Side B Connection Type
MNPTF
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Specific Fitting Shape
90 Degrees Elbow Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Vibration-Resistant
Minimum Operating Temperature
65 Degrees F
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
For Media Type
Air
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 2 Connection Type
NPTF
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 13/16-18, Thread Size B 3/8-18, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.