Elbow, Brass, Push-Fit1/2in, NPTF1/2in
Mfr # 1880X8X8
Zoro # G2641265
product price: $35.69
/eaKey Features
Type
Male
Connection
Quick Connect
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Elbows
Gasket Material
Ethylene Propylene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1880X8X8
Zoro #
G2641265
UPC #
-
Country of Origin
Mexico
Dimensions
Pipe Size
1/2 in
Thread Size
1/2"-14
Tube Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
1/2"-14
Overall Length
1 13/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Description
Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2 In.-14, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape 45 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.