Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit3/8in, NPTF1/4in

  • Mfr # 1870X6

  • Zoro # G1107732


product price: $32.19
/ea

Key Features

Connection
Quick Connect
For Use With
Push Connect/Air Brake
Gasket Material
Ethylene Propylene Rubber
Material
Brass
Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1870X6
Zoro #
G1107732
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1/4 in
Thread Size
3/8-18
Tube Size
3/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"-18
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 11/32 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Connection
Quick Connect
For Use With
Push Connect/Air Brake
Gasket Material
Ethylene Propylene Rubber
Material
Brass
Pressure (PSI)
150
Standards
DOT FMVSS 571.106, SAE J1131
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Elbows
Type
Female
Application
Air
Color
Gold
Maximum Operating Pressure
150 psi
Resistance Properties
Vibration-Resistant
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
NPTF
Fitting Material
Brass
System of Measurement
Imperial
Specific Fitting Shape
90 Degrees Elbow Adapter
Minimum Operating Temperature
40 Degrees F
Release Ring Material
Ethylene Propylene Rubber
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Operating Pressure - Maximum
150 psi
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4 In.-18, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.