Elbow, Brass, Push-Fit5/8in, NPTF3/8in
Mfr # 1869X10X6
Zoro # G0609752
product price: $31.25
/eaKey Features
Type
Male
Tube Size
5/8 in
Standards
DOT FMVSS 571.106, SAE J1131
Pipe Size
3/8 in
Sub-Category
Elbows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1869X10X6
Zoro #
G0609752
UPC #
-
Country of Origin
Mexico
Dimensions
Tube Size
5/8 in
Pipe Size
3/8 in
Thread Size
3/8-18
Overall Length
1 11/16 in
Fitting Thread Size
3/8"-18
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/8 in
Description
Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 3/8 In.-18, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.