Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Tube 1/2 in, MNPT 3/8 in

  • Mfr # 402X8

  • Zoro # G2791050


product price: $25.55
/ea

Key Features

Thread Size
3/8-18
Connection
Tube x MNPT
For Use With
Steel Tubing
Sub-Category
Connectors
Type
Inverted Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402X8
Zoro #
G2791050
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8-18
Pipe Size
3/8 in
Tube Size
1/2 in
Length
1.48 in
Hex Size
29/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 15/32 in
Fitting Thread Size
3/4"-18
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Elbow
Connection
Tube x MNPT
For Use With
Steel Tubing
Sub-Category
Connectors
Type
Inverted Flare
Standards
ASA, ASME, MS, SAE, UL Listed
Temp. Range
-65 Degrees to 250 Degrees F
Pressure (PSI)
2,000
Material
Brass
Application
Hydraulics
Material Grade
CA360
Fitting Material
Brass
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Inverted Flare
Flare Angle
45 Degrees
Fitting Side B Connection Type
MNPT
Resistance Properties
Vibration-Resistant
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
2,000 psi
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
MNPT
Product Type
Flared Fitting Adapter
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
2,000 psi
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Hydraulics, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-18, Hex Size 29/32 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.