Zoro Homepage

Elbow Male 1/8Inx1/8In Pipe, 0069X02

  • Mfr # 69X2

  • Zoro # G3564447


product price: $5.39
/ea

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Material
Brass
Hydraulic Fitting Thread Size
1/8"-27
Length (In.)
1 in
Hydraulic Fitting Thread Type
Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69X2
Zoro #
G3564447
UPC #
-
Country of Origin
Mexico

Dimensions

Hydraulic Fitting Thread Size
1/8"-27
Length (In.)
1 in
Hydraulic Tube Size
1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Overall Length
1 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Adapter
Fitting Shape
45 Degrees Elbow
Fitting Material
Brass
Hydraulic Fitting Thread Type
Male NPT
Standards
SAE
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side B Connection Type
MNPTF
Fitting Side A Connection Type
Compression
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPTF
Material Grade
CA360
Operating Temperature - Maximum
220 Degrees F
Operating Temperature - Minimum
-65 Degrees F
System of Measurement
Imperial
For Media Type
Air

Description

Compression Fitting Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade CA360, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Not Applicable, System of Measurement Imperial, Standards SAE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.