Zoro Homepage

Ferrule, Brass, 1/2 in, PK10

  • Mfr # 1360X8

  • Zoro # G2166017


product price: $17.59
/pk 10, $1.76/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Material
Brass
Connection
Compression Copper Tube
Tube Size
1/2 in
Standards
SAE 120115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1360X8
Zoro #
G2166017
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compatible Tube Outer Diameter
1/2 in
Overall Length
3/8 in

Details

Item
Compression Fitting Sleeve
Temp. Range
-40 Degrees to 200 Degrees F
Material
Brass
Connection
Compression Copper Tube
Standards
SAE 120115
Sub-Category
Air Hose Connectors/Adapters
Pressure (PSI)
150
Minimum Operating Temperature
65 Degrees F
System of Measurement
Imperial
Compatible Fitting Connection Type
Compression
Fitting Material
Brass
Compatible Tube Material
Copper
Maximum Operating Temperature
250 Degrees F
Specific Fitting Shape
Sleeve
Maximum Operating Pressure
150 psi
Fitting Shape
Ferrule
Material Grade
C36000
Operating Pressure - Maximum
150 psi
Product Type
Compression Fitting Sleeve

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Standards SAE 120115, Compatible Fitting Connection Type Compression, Compatible Tube Material Copper, Minimum Operating Temperature 65 Degrees F, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.