Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Brass, 3/4 in, PK10

  • Mfr # 1360X12

  • Zoro # G2338357


product price: $84.20
/pk 10, $8.42/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
SAE 120115
Connection
Compression Copper Tube
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1360X12
Zoro #
G2338357
UPC #
077348160543
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Compatible Tube Outer Diameter
3/4 in
Overall Length
1/2 in

Details

Item
Compression Fitting Sleeve
Material
Brass
Standards
SAE 120115
Connection
Compression Copper Tube
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
Sub-Category
Air Hose Connectors/Adapters
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Copper
Specific Fitting Shape
Sleeve
System of Measurement
Imperial
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
65 Degrees F
Compatible Fitting Connection Type
Compression
Fitting Shape
Ferrule
Product Type
Compression Fitting Sleeve
Material Grade
C36000
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/2 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Standards SAE 120115, Compatible Fitting Connection Type Compression, Compatible Tube Material Copper, Minimum Operating Temperature 65 Degrees F, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.