Ferrule, Brass, 3/4 in, PK10
Mfr # 1460X12
Zoro # G0813145
product price: $34.29
/pk 10, $3.43/eaKey Features
Connection
Compression Nylon Tube
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
Tube Size
3/4 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460X12
Zoro #
G0813145
UPC #
-
Country of Origin
Multiple
Dimensions
Tube Size
3/4 in
Compatible Tube Outer Diameter
3/4 in
Overall Length
17/32 in
Details
Item
Compression Fitting Sleeve
Connection
Compression Nylon Tube
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
Material
Brass
Standards
SAE 100115
Sub-Category
Air Hose Connectors/Adapters
Compatible Tube Material
Nylon
Fitting Material
Brass
Compatible Fitting Brands
Eclipse
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Specific Fitting Shape
Sleeve
Compatible Fitting Connection Type
Compression
Maximum Operating Pressure
150 psi
Fitting Shape
Ferrule
Material Grade
C36000
Product Type
Compression Fitting Sleeve
Operating Pressure - Maximum
150 psi
Description
Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 17/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Eclipse, Compatible Tube Outer Diameter 3/4 in, Standards SAE 100115, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.