Zoro Homepage

Ferrule, Brass, 5/8 in, PK10

  • Mfr # 1360X10

  • Zoro # G1552327


product price: $13.19
/pk 10, $1.32/ea

Key Features

Material
Brass
Tube Size
5/8 in
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Air Hose Connectors/Adapters
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1360X10
Zoro #
G1552327
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Compatible Tube Outer Diameter
5/8 in
Overall Length
7/16 in

Details

Item
Compression Fitting Sleeve
Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Air Hose Connectors/Adapters
Pressure (PSI)
150
Standards
SAE 120115
Connection
Compression Copper Tube
System of Measurement
Imperial
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Compatible Fitting Connection Type
Compression
Minimum Operating Temperature
65 Degrees F
Compatible Tube Material
Copper
Specific Fitting Shape
Sleeve
Fitting Shape
Ferrule
Operating Pressure - Maximum
150 psi
Material Grade
C36000
Product Type
Compression Fitting Sleeve

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Standards SAE 120115, Compatible Fitting Connection Type Compression, Compatible Tube Material Copper, Minimum Operating Temperature 65 Degrees F, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.