Zoro Homepage

Fitting 1/2 O-Ring To 3/8 37

  • Mfr # C5315X4X8

  • Zoro # G3564928


product price: $4.99
/ea

Key Features

Fitting Size
1/4 in x 1/2 in
Fitting Connection Type
ORB x JIC
Max. Working Pressure (PSI)
4000
Fitting Shape
Straight
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5315X4X8
Zoro #
G3564928
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in x 1/2 in
Fitting Thread Size 2
3/4"-16
Fitting Thread Size 1
7/16"-20
Length (In.)
1.37
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/4 in
Overall Length
1.37 in

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.37 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.