Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting 1In Tubex1In Pipe Male Connector

  • Mfr # C5205X16

  • Zoro # G3564788


product price: $8.69
/ea

Key Features

Fitting Size
1 in x 1 in
Fitting Connection Type
NPTF x JIC
Max. Working Pressure (PSI)
2000
Fitting Shape
Straight
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5205X16
Zoro #
G3564788
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Length (In.)
2.04
Fitting Thread Size 1
1-5/16"-12
Fitting Thread Size 2
1"-11-1/2
Hose Fitting B Size
1 in
Compatible Pipe Size
1 in
Hose Fitting A Size
1 in
Thread Size
1"-11-1/2
Overall Length
2.04 in

Details

Item
Hydraulic Hose Adapter
Fitting Connection Type
NPTF x JIC
Max. Working Pressure (PSI)
2000
Fitting Shape
Straight
Fitting Material
Carbon Steel x Carbon Steel
Fitting Thread Type 2
Male NPT
Standards
SAE
Finish
Dura-Kote(TM)
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male JIC
Max. Working Pressure @ 70 F
2,000 psi
Hose Fitting B Connection Type
JIC
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Material Grade
12L14, 12L15
Crimpable
No
Includes O-Ring
No
Hose Fitting A Connection Type
NPTF
Fitting Movement
Rigid
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.04 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.