Fitting 3/8In Tubex1/2In Pipe
Mfr # C5205X6X8
Zoro # G3564858
product price: $4.89
/eaKey Features
Fitting Size
3/8 in x 1/2 in
Fitting Connection Type
NPTF x JIC
Max. Working Pressure (PSI)
3000
Fitting Shape
Straight
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5205X6X8
Zoro #
G3564858
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
3/8 in x 1/2 in
Fitting Thread Size 1
9/16"-18
Length (In.)
1.69
Fitting Thread Size 2
1/2"-14
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/8 in
Compatible Pipe Size
1/2 in
Thread Size
1/2"-14
Overall Length
1.69 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type NPTF, Overall Length 1.69 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.