Fitting Steel Tee C3709X8 1/2In Npt
Mfr # C3709X8
Zoro # G3205216
product price: $16.69
/eaKey Features
Fitting Size
1/2 in x 1/2 in x 1/2 in
Fitting Connection Type
NPTF x NPTF x NPTF
Max. Working Pressure (PSI)
3000
Fitting Shape
Tee
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3709X8
Zoro #
G3205216
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/2 in x 1/2 in x 1/2 in
Fitting Thread Size 1
1/2"-14
Fitting Thread Size 2
1/2"-14
Length (In.)
2.50
Hose Fitting C Size
1/2 in
Hose Fitting B Size
1/2 in
Thread Size
1/2"-14
Compatible Pipe Size
1/2 in
Hose Fitting A Size
1/2 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Tee, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.