Zoro Homepage

Fl Fitting, Crimp, 1" Hose, 1-1/4" Fl

  • Mfr # 16Z-G20

  • Zoro # G3011937


product price: $47.19
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Carbon Steel
Standards
SAE J516
Hydraulic Hose I.D.
1 in
Length (In.)
3.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Z-G20
Zoro #
G3011937
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3.79 in
Hydraulic Flange Size
1 1/4 in
Hose Dash Size
16
For Hose Dash Size
-16

Details

Item
Hydraulic Flange Fitting
Fitting Shape
Straight
Fitting Material
Carbon Steel
Standards
SAE J516
Hydraulic Hose I.D.
1 in
Flange Code
61
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
G115, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
Finish
Trivalent Chromate, Zinc

Description

Hydraulic Flange Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 1/4 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.79 in, For Hose Dash Size -16, Finish Trivalent Chromate, Zinc, Standards SAE J516

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.