Zoro Homepage

Gauge Ring, Brass, 1/2 in, PK10

  • Mfr # 1485X8

  • Zoro # G0482562


product price: $27.59
/pk 10, $2.76/ea

Key Features

Tube Size
1/2 in
Material
Brass
Connection
Compression Nylon Tube
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 571.106, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485X8
Zoro #
G0482562
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Overall Length
1/8 in
Compatible Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Ferrule
Material
Brass
Connection
Compression Nylon Tube
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 571.106, SAE
Sub-Category
Air Hose Connectors/Adapters
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
150 psi
Compatible Fitting Brands
Eclipse
Compatible Tube Material
Nylon
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Gauge Ring
Compatible Fitting Connection Type
Compression
Fitting Shape
Gauge Ring
Product Type
Compression Fitting Ferrule
Operating Pressure - Maximum
150 psi
Material Grade
C36000

Description

Compression Fitting Ferrule, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1/8 in, Specific Fitting Shape Gauge Ring, System of Measurement Imperial, Compatible Fitting Brands Eclipse, Compatible Tube Outer Diameter 1/2 in, Standards DOT FMVSS 571.106, SAE, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 40 Degrees F, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.