Gauge Ring, Brass, 3/4 in, PK10
Mfr # 1485X12
Zoro # G1206886
product price: $17.15
/pk 10, $1.71/eaSold in multiples of 5 for $85.75
Key Features
Standards
DOT FMVSS 571.106, SAE
Temp. Range
-40 Degrees to 200 Degrees F
Tube Size
3/4 in
Material
Brass
Sub-Category
Air Hose Connectors/Adapters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1485X12
Zoro #
G1206886
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/4 in
Compatible Tube Outer Diameter
3/4 in
Overall Length
3/16 in
Details
Item
Compression Fitting Ferrule
Standards
DOT FMVSS 571.106, SAE
Temp. Range
-40 Degrees to 200 Degrees F
Material
Brass
Sub-Category
Air Hose Connectors/Adapters
Includes
Nut and Sleeve
Connection
Compression Nylon Tube
Pressure (PSI)
150
Specific Fitting Shape
Gauge Ring
Compatible Fitting Brands
Eclipse
Compatible Fitting Connection Type
Compression
Maximum Operating Pressure
150 psi
System of Measurement
Imperial
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
Fitting Shape
Gauge Ring
Operating Pressure - Maximum
150 psi
Product Type
Compression Fitting Ferrule
Material Grade
C36000
Description
Compression Fitting Ferrule, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/16 in, Specific Fitting Shape Gauge Ring, System of Measurement Imperial, Compatible Fitting Brands Eclipse, Compatible Tube Outer Diameter 3/4 in, Standards DOT FMVSS 571.106, SAE, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.