Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge Ring, Brass, 5/8 in, PK10

  • Mfr # 1485X10

  • Zoro # G2900527


product price: $13.99
/pk 10, $1.40/ea
Sold in multiples of 5 for $69.95

Key Features

Standards
DOT FMVSS 571.106, SAE
Connection
Compression Nylon Tube
Material
Brass
Sub-Category
Air Hose Connectors/Adapters
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485X10
Zoro #
G2900527
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Compatible Tube Outer Diameter
5/8 in
Overall Length
1/8 in

Details

Item
Compression Fitting Ferrule
Standards
DOT FMVSS 571.106, SAE
Connection
Compression Nylon Tube
Material
Brass
Sub-Category
Air Hose Connectors/Adapters
Temp. Range
-40 Degrees to 200 Degrees F
Specific Fitting Shape
Gauge Ring
Minimum Operating Temperature
40 Degrees F
Compatible Fitting Brands
Eclipse
Maximum Operating Temperature
200 Degrees F
Compatible Fitting Connection Type
Compression
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Compatible Tube Material
Nylon
System of Measurement
Imperial
Fitting Shape
Gauge Ring
Product Type
Compression Fitting Ferrule
Operating Pressure - Maximum
150 psi
Material Grade
C36000

Description

Compression Fitting Ferrule, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1/8 in, Specific Fitting Shape Gauge Ring, System of Measurement Imperial, Compatible Fitting Brands Eclipse, Compatible Tube Outer Diameter 5/8 in, Standards DOT FMVSS 571.106, SAE, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 40 Degrees F, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.