Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1/2", NPTF, 3/8", NPTF

  • Mfr # 3200X8X6

  • Zoro # G4611282


product price: $14.81
/ea

Key Features

Compatible Pipe Size
3/8 in, 1/2 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Fitting Size
1/2 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200X8X6
Zoro #
G4611282
UPC #
-
Country of Origin
India

Dimensions

Compatible Pipe Size
3/8 in, 1/2 in
Fitting Size
1/2 in x 3/8 in
Thread Size
1/2"-14, 3/8"-18
Overall Length
1.15 in
Fitting Thread Size 2
3/8"-18
Fitting Thread Size 1
1/2"-14
Length (In.)
1.15
Hose Fitting B Size
3/8 in
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Fitting Gender
Female x Male
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
1,200 psi
Material
Brass
Hose Adapter Material
Brass
Fitting Thread Type 1
Female NPTF
Finish
Unfinished
Max. Working Pressure (PSI)
1200
Fitting Thread Type 2
Male NPTF
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
Crimpable
No
Includes O-Ring
No
Material Grade
CA360
Hose Fitting A Connection Type
NPTF
For Hose Type
Air, Automotive, Hydraulic, Water
Hose Fitting B Connection Type
NPTF

Description

Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.15 in, Fitting Material Brass x Brass, CA360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.