Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1/4", NPTF

  • Mfr # 3129X6

  • Zoro # G4606495


product price: $8.19
/ea

Key Features

Fitting Shape
Cap
Fitting Material
Brass x Brass
Fitting Size
1/4 in
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3129X6
Zoro #
G4606495
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in
Thread Size
3/8"-18
Fitting Thread Size 1
3/8"-18
Fitting Thread Size 2
3/8"-18
Length (In.)
0.68

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Cap
Fitting Material
Brass x Brass
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
1,200 psi
Hose Adapter Material
Brass
Fitting Thread Type 2
Female NPTF
Fitting Thread Type 1
Female NPTF
Max. Working Pressure (PSI)
1200
Finish
Unfinished
Material
Brass
For Hose Type
Air, Automotive, Hydraulic, Water
Material Grade
CA360
Includes O-Ring
No

Description

Hydraulic Hose Adapter, Thread Size 3/8 In.-18, 1,200 psi, For Hose Type Air, Automotive, Hydraulic, Water, Brass, CA360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.