Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1/8", NPTF

  • Mfr # 3152X2

  • Zoro # G4606705


product price: $1.29
/ea

Key Features

Fitting Shape
Plug
Fitting Material
Brass x Brass
Fitting Size
1/8 in
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3152X2
Zoro #
G4606705
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/8 in
Thread Size
1/8"-27
Fitting Thread Size 1
1/8"-27
Fitting Thread Size 2
1/8"-27
Length (In.)
0.57

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Plug
Fitting Material
Brass x Brass
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
1,200 psi
Material
Brass
Fitting Thread Type 1
Male NPTF
Hose Adapter Material
Brass
Finish
Unfinished
Max. Working Pressure (PSI)
1200
Fitting Thread Type 2
Male NPTF
Material Grade
CA360
For Hose Type
Air, Automotive, Hydraulic, Water
Includes O-Ring
No

Description

Hydraulic Hose Adapter, Thread Size 1/8 In.-27, 1,200 psi, For Hose Type Air, Automotive, Hydraulic, Water, Brass, CA360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.