Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 3/4", NPTF, 3/4", NPTF

  • Mfr # 3750X12

  • Zoro # G4606285


product price: $42.99
/ea

Key Features

Compatible Pipe Size
3/4 in
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Brass x Brass x Brass
Fitting Size
3/4 in x 3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3750X12
Zoro #
G4606285
UPC #
-
Country of Origin
India

Dimensions

Compatible Pipe Size
3/4 in
Fitting Size
3/4 in x 3/4 in x 3/4 in
Thread Size
3/4"-14
Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
3/4"-14
Length (In.)
2.54
Overall Length
2.54 in
Hose Fitting B Size
3/4 in
Hose Fitting C Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Brass x Brass x Brass
Fitting Gender
Female x Female x Male
Fitting Connection Type
NPTF x NPTF x NPTF
Max. Working Pressure @ 70 F
1,200 psi
Material
Brass
Max. Working Pressure (PSI)
1200
Fitting Thread Type 1
Female NPTF
Finish
Unfinished
Hose Adapter Material
Brass
Fitting Thread Type 2
Male NPTF
Material Grade
CA360
For Hose Type
Air, Automotive, Hydraulic, Water
Hose Fitting C Connection Type
NPTF
Hose Fitting C Gender
Male
Hose Fitting A Gender
Female
Includes O-Ring
No
Hose Fitting B Connection Type
NPTF
Hose Fitting A Connection Type
NPTF
Crimpable
No
Hose Fitting B Gender
Female

Description

Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/4 In.-14, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting C Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.