Shop WEATHERHEAD
See all product information
Create Account
HydFlangFtg, 1", 45 Elbow, CarbSteel
- Mfr # 16Z-G46
- Zoro # G3011928
product price:Â
$
85.69
/ea
Key Features
Fitting Shape
45 Degrees Elbow
Fitting Material
Carbon Steel
Finish
Trivalent Chromate, Zinc
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
G115, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16Z-G46
- Zoro #
- G3011928
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Flange Fitting
- Fitting Shape
- 45 Degrees Elbow
- Fitting Material
- Carbon Steel
- Finish
- Trivalent Chromate, Zinc
- Hydraulic Fitting Connection Type
- Crimpable
- For Use With Hose Series
- G115, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
- Standards
- SAE J516
- Flange Code
- 61
- Hydraulic Hose I.D.
- 1 in
Dimensions
- Length (In.)
- 4.35 in
- Hydraulic Flange Size
- 1 in
- Hose Dash Size
- 16
- For Hose Dash Size
- -16
Description
Hydraulic Flange Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 4.35 in, For Hose Dash Size -16, Finish Trivalent Chromate, Zinc, Standards SAE J516
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.