Shop WEATHERHEAD
See all product information
Create Account
HydFlangFtg, 1", 90 Elbow, CarbSteel
- Mfr # 16Z-G76
- Zoro # G3011900
product price:Â
$
87.25
/ea
Key Features
Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
For Use With Hose Series
G115, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
Flange Code
61
Length (In.)
4.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16Z-G76
- Zoro #
- G3011900
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hydraulic Flange Fitting
- Fitting Shape
- 90 Degrees Elbow
- Fitting Material
- Carbon Steel
- For Use With Hose Series
- G115, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
- Flange Code
- 61
- Hydraulic Hose I.D.
- 1 in
- Hydraulic Fitting Connection Type
- Crimpable
- Standards
- SAE J516
- Finish
- Trivalent Chromate, Zinc
Dimensions
- Length (In.)
- 4.22 in
- Hydraulic Flange Size
- 1 in
- Hose Dash Size
- 16
- For Hose Dash Size
- -16
Description
Hydraulic Flange Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 4.22 in, For Hose Dash Size -16, Finish Trivalent Chromate, Zinc, Standards SAE J516
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.