Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 1-1/2in.IDx100 ft.

  • Mfr # H03924-100

  • Zoro # G3010561


product price: $2,120.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
150 psi
Hose Inside Dia.
1 1/2 in
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
ABS, J1942/1, MSHA, SAE 100R3, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H03924-100
Zoro #
G3010561
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
100 ft
Hose Inside Dia. (In.)
1-1/2
Hose Outside Dia. (In.)
2-5/64
Hose Length (Ft.)
100
Min. Bend Radius (In.)
5
Dash Size
24
Hose Outside Dia.
2 5/64 in

Details

Max. Working Pressure @ 70 F
150 psi
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
ABS, J1942/1, MSHA, SAE 100R3, USCG
Hose Cover Material
Neoprene
Hose Tube Material
Synthetic Rubber
Operating Pressure (PSI)
150
Temp. Range (F)
-40 Degrees to 275 Degrees
Item
Hydraulic Hose
Cover Material
Neoprene
Application
Suction, Vacuum Applications
Reinforcement
(2) Fiber Ply and Helical Wire
Type
Crimped
Tube Material
CPE
Safety Factor
4:1
Vacuum Rating (Inches Hg)
25
Hose Reinforcement Material
Fiber
Hose Configuration
Bulk Hose
Series
H039
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 5/64 in, Hose Length 100 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H039, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 275 Degrees F, Standards ABS, J1942/1, MSHA, SAE 100R3, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.