Zoro Homepage

Hydraulic Hose, 1-1/2in.IDx150 ft.

  • Mfr # H28024-150

  • Zoro # G3495165


product price: $5,793.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Max. Working Pressure @ 70 F
2,000 psi
Hose Inside Dia.
1 1/2 in
Hose Color
Black
Temp. Range
Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
Standards
EN857 2SC, ISO 11237-1 2SC, SAE 100R16 Type S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H28024-150
Zoro #
G3495165
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
150 ft
Hose Length (Ft.)
150
Dash Size
24
Hose Outside Dia. (In.)
2-1/32
Min. Bend Radius (In.)
10
Hose Inside Dia. (In.)
1-1/2
Hose Outside Dia.
2 1/32 in

Description

Hydraulic Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/32 in, Hose Length 150 ft, Hose Tube Material Nitrile, Hose Cover Material DURA-TUFF(TM) Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H280, Max. Working Pressure @ 70 F 2,000 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.