Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 1-1/4in.IDx100 ft.

  • Mfr # H43020-100

  • Zoro # G3495025


product price: $4,341.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Max. Working Pressure @ 70 F
4,500 psi
Hose Inside Dia.
1 1/4 in
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
EN856 R12, SAE 100R12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H43020-100
Zoro #
G3495025
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
100 ft
Hose Length (Ft.)
100
Min. Bend Radius (In.)
8-1/4
Hose Outside Dia. (In.)
1-53/64
Hose Inside Dia. (In.)
1-1/4
Dash Size
20
Hose Outside Dia.
1 27/32 in

Details

Max. Working Pressure @ 70 F
4,500 psi
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
EN856 R12, SAE 100R12
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Nitrile
Reinforcement
(4) Spiral Steel Plies
Operating Pressure (PSI)
4500
Cover Material
Synthetic Rubber
Type
Crimped
Application
Very High Pressure Hydraulic
Item
Hydraulic Hose
Temp. Range (F)
-40 Degrees to 260 Degrees
Safety Factor
4:1
Tube Material
Synthetic Rubber
Hose Configuration
Bulk Hose
Series
H430
Hose Reinforcement Material
Carbon Steel
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 27/32 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H430, Max. Working Pressure @ 70 F 4,500 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards EN856 R12, SAE 100R12, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.