Zoro Homepage

Hydraulic Hose, 1-1/4in.IDx50 ft.

  • Mfr # H245L20-50

  • Zoro # G3009898


product price: $2,112.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,300 psi
Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
-70 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H245L20-50
Zoro #
G3009898
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Dash Size
20
Hose Length (Ft.)
50
Min. Bend Radius (In.)
8-1/4
Hose Outside Dia. (In.)
1-23/32
Hose Inside Dia. (In.)
1-1/4
Hose Outside Dia.
1 23/32 in

Details

Max. Working Pressure @ 70 F
2,300 psi
Hose Color
Black
Temp. Range
-70 Degrees to 212 Degrees F
Standards
EN857 2SC, MSHA, SAE 100R16
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Nitrile
Temp. Range (F)
-70 Degrees to 212 Degrees
Reinforcement
(2) Wire Braid
Cover Material
Synthetic Rubber
Safety Factor
4:1
Type
Crimped
Application
Low Temperature Hydraulic
Item
Hydraulic Hose
Tube Material
Low Temperature Compound
Operating Pressure (PSI)
2300
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Carbon Steel
Series
H245L
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 23/32 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H245L, Max. Working Pressure @ 70 F 2,300 psi, Safety Factor 4:1, Temp. Range -70 Degrees to 212 Degrees F, Standards EN857 2SC, MSHA, SAE 100R16, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.