Zoro Homepage

Hydraulic Hose, 1in.IDx100 ft., 250 psi

  • Mfr # H03916-100

  • Zoro # G3010625


product price: $1,462.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
250 psi
Hose Inside Dia.
1 in
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
ABS, J1942/1, MSHA, SAE 100R3, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H03916-100
Zoro #
G3010625
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
100 ft
Hose Length (Ft.)
100
Dash Size
16
Min. Bend Radius (In.)
3
Hose Inside Dia. (In.)
1
Hose Outside Dia. (In.)
1-1/2
Hose Outside Dia.
1 1/2 in

Details

Max. Working Pressure @ 70 F
250 psi
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
ABS, J1942/1, MSHA, SAE 100R3, USCG
Hose Cover Material
Neoprene
Hose Tube Material
Synthetic Rubber
Type
Crimped
Cover Material
Neoprene
Vacuum Rating (Inches Hg)
25
Temp. Range (F)
-40 Degrees to 275 Degrees
Application
Suction, Vacuum Applications
Operating Pressure (PSI)
250
Safety Factor
4:1
Item
Hydraulic Hose
Tube Material
CPE
Reinforcement
(2) Fiber Ply and Helical Wire
Hose Reinforcement Material
Fiber
Series
H039
Hose Configuration
Bulk Hose
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H039, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 275 Degrees F, Standards ABS, J1942/1, MSHA, SAE 100R3, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.