Hydraulic Hose, 1in.IDx250 ft., 2800 psi

  • Mfr # H245L16-250R

  • Zoro # G3009907


product price: $5,475.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Max. Working Pressure @ 70 F
2,800 psi
Hose Inside Dia.
1 in
Hose Length
250 ft
Hose Color
Black
Temp. Range
-70 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H245L16-250R
Zoro #
G3009907
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
1 in
Hose Length
250 ft
Dash Size
16
Hose Inside Dia. (In.)
1
Min. Bend Radius (In.)
6
Hose Length (Ft.)
250
Hose Outside Dia. (In.)
1-13/32
Hose Outside Dia.
1 13/32 in

Details

Max. Working Pressure @ 70 F
2,800 psi
Hose Color
Black
Temp. Range
-70 Degrees to 212 Degrees F
Standards
EN857 2SC, MSHA, SAE 100R16
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Reinforcement
(2) Wire Braid
Tube Material
Low Temperature Compound
Cover Material
Synthetic Rubber
Application
Low Temperature Hydraulic
Temp. Range (F)
-70 Degrees to 212 Degrees
Type
Crimped
Operating Pressure (PSI)
2800
Safety Factor
4:1
Item
Hydraulic Hose
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Carbon Steel
Series
H245L
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 13/32 in, Hose Length 250 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H245L, Max. Working Pressure @ 70 F 2,800 psi, Safety Factor 4:1, Temp. Range -70 Degrees to 212 Degrees F, Standards EN857 2SC, MSHA, SAE 100R16, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.